Beli lpg regulator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato LPG Gas Regulator (Regulator Gas)Deskripsi:-As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.atribut:
- Primary side working pressure: 0.5 to 1.56MPa
- Secondary Side Working Pressure: 0.01 to 0.15MPa
- Main Body Materials: Brass
- ABB Electromagnetic Contactor NF Relays (Relay Kontaktor)Deskripsi:NF22E-11 24-60V50/60HZ 20-60VDC Contactor RelayNF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. - Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically Linked" symbol on the contactor relay side) - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available. Note: NF..E-11 not suitable for a direct control by PLC-output. NF..E-11 type available in some countries: please consult your ABB representative.atribut:
- Connecting Capacity Control Circuit (mm²): Flexible with Ferrule 1/2x 0.75-2.5, Flexible with Insulated Ferrule 1x 0.75-2.5, Flexible with Insulated Ferrule 2x 0.75-1.5, Rigid 1/2x 1-2.5
- Connecting Capacity Auxiliary Circuit (mm²): Flexible with Ferrule 1/2x0.75-2.5, Flexible with Insulated Ferrule 2x0.75-1.5, Flexible with Insulated Ferrule 1x0.75-2.5, Rigid 1/2x1-2.5
- Conventional Free-air Thermal Current (A): acc. to IEC 60947-5-1, q = 40°C 16
- Degree of Protection: acc. to IEC 60529, IEC 60947-1, EN 60529 Auxiliary Terminals IP20, acc. to IEC 60529, IEC 60947-1, EN 60529 Coil Terminals IP20
- Maximum Electrical Switching Frequency (cycles/hour): (AC-15) 1200, (DC-13) 900
- Maximum Mechanical Switching Frequency (cycle/hour): 6000
- Mounting by Screws (not supplied): 2xM4 screws placed diagonally
- Mounting on DIN Rail (mm): TH35-7.5 (35x7.5 Mounting Rail) acc. to IEC 60715, TH35-15 (35x15 Mounting Rail) acc. to IEC 60715
- Operate Time (ms): Between Coil De-energization and NC Contact Closing: 13-98, Between Coil De-energization and NO Contact Opening: 11-95, Between Coil Energization and NC Contact Opening: 38-90, Between Coil Energization and NO Contact Closing: 40-95
- Product Height (mm): 86
- Product Width (mm): 45
- Rated Frequency (Hz): Auxiliary Circuit 50 / 60
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : acc. to IEC 60947-5-1 andDE 0110 (Gr. C) 690, acc. to UL/CSA 600
- Rated Operational Current AC-15 (A): (500V) 2, (690V) 2, (24/127V) 6, (220/240V) 4, (400/440V) 3
- Rated Operational Current DC-13 (A): (24V) 6/144W, (48V) 2.8/134W, (72V) 1/72W, (110V) 0.55/60W, (125V) 0.55/69W, (220V) 0.27/60W, (250V) 0.27/68W, (400V) 0.15/60W, (500V) 0.13/65W, (600V) 0.1/60W
- KRISBOW LPG Regulator (Regulator Gas)atribut:
- Gas Service (kgf/cm²): Propane
- Inlet Pressure Gauge (kgf/cm²): 25/350
- Outlet Pressure Gauge (Nm/hour): 2/30
- Maximum Flow Rate: 1
- Inlet Connection: JIS, BS, CGA, DIN
- Outlet Connection: G3/8inch (L) Hose Nipple
- Dimensions (mm): 170x100x170
- Wipro LPG Regulator (Regulator Gas)atribut:
- Color: Orange
- Dimensions (cm): 15x10.5x14.5
- Muraku LPG Regulator Tanaka (Regulator Gas)Deskripsi:Light to medium duty, with two gauges dia. 50mmForged Brass body for maximum strength, alumunium bonnetatribut:
- Code Item: TNK LPG
- Fit Gas: LPG
- Max. Delivery Pressure (bar): 3.5
- Working Pressure (Bar): 0-5
- Cylinder Pressure (bar): 0-40
- Flow (m³/hour): 17
- Chiyoda Seiki Gas Regulator (Regulator Gas)Deskripsi:Alat untuk mengatur besaran tekanan gas yang digunakan untuk proses pengelasan dengan tipe gas LPG. Regulator gas bekerja dengan mengenali tekanan tinggi silinder melalui katup yang dioperasikan oleh diafragma regulator gas. Regulator gas digunakan pada industri, bengkel, laboratorium. Regulator gas merek CHIYODA cocok digunakan sebagai penyalur dan mengatur serta menstabilkan tekanan gas yang keluar dari tabung supaya aliran gas menjadi konstan.
- WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)Deskripsi:Winn Gas W181MHPM – Regulator Tekanan Tinggi Meter berfungsi sebagai penghubung antara kompor dan gas anda. Merupakan tipe regulator high pressure yang sangat cocok digunakan untuk kompor high pressure. Terbuat dari bahan berkualitas tinggi sehingga anda tidak perlu khawatir terhadap kebocoran apapun.Pressure : 0-6 Kg/hRegulator high pressureDilengkapi dengan tekanan gas meterStandart SNIatribut:
- Material: Iron
- Equipment: Manometer
- Locking: Rotated
- Dimension (LxWxH) (cm): 15x15x15
- Weight (kg): 1
- Color: Red
- Accessories: Not
- Input Pressure (kg/cm²): 0.5-10
- Output Pressure (kg/cm²): 0-2
- Pressure (kg/hour): 0-6
- TEKIRO Heavy Duty Welding Regulator (Regulator Las)Deskripsi:DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.atribut:
- Inlet Connection: BSP (British Standard Pipe)
- Outlet Connection: M16xP1.5(L) + Hose Nipple
- MultiPro LPG Regulator 129 (Regulator Gas)atribut:
- Part Number: 5.000.129.005
- Use for: LPG
- Pensonic Gas Hose LPG (Selang Gas)Deskripsi:Pensonic LPG-H Selang Regulator sangat cocok untuk tabung LPG 3kg, 9kg, 12kg, 14kg dan 50kg yang terdapat di Indonesia.atribut:
- Hose Length (m): 1.8
- Yamato Single Stage Reduction Regulator (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- WINN GAS Gas Regulator High Pressure without Meter (Pengatur Tekanan Gas)Deskripsi:Winn Gas W181NMHP – Regulator Tekanan Tinggi Non Meter merupakan regulator high pressure, sangat cocok digunakan untuk kompor high pressure. Regulator ini biasa gunakan untuk restoran, rumah makan, dan lainnya agar menghasilkan api yang besar dan membuat masakan menjadi lebih cepat matang.Pressure : 0-6 Kg/hRegulator high pressureStandart SNIatribut:
- Material: Iron
- Equipment: Not
- Locking: Rotated
- Dimension (LxWxH) (cm): 15x15x15
- Weight (kg): 1
- Color: Red
- Accessories: Not
- Input Pressure (kg/cm²): 0.5-10
- Output Pressure (kg/cm²): 0-2
- Pressure (kg/hour): 0-6
- Onda Lockable Valve (Stop Kran)Deskripsi:Mengatur besar kecilnya aliran air dalam pipa, biasanya digunakan untuk menutup aliran air pelanggan PAM yang tidak bayar tagihan (pemasangan sebelum water meter dan merupakan kewenangan pihak PAM) dan mengunci aliran air dari PDAM ke sambungan rumah.atribut:
- Material: Brass
- MultiPro LPG Regulator (Regulator Gas)atribut:
- Part Number: 5.00B.136.005
- Use for: LPG
Daftar Harga lpg regulator Terbaru October 2026
| Yamato LPG Gas Regulator (Regulator Gas) | Rp3.799.900 |
| YUTA Lockable Angle Valve | Rp149.900 |
| ABB Electromagnetic Contactor NF Relays (Relay Kontaktor) | Rp889.900 |
| KRISBOW LPG Regulator (Regulator Gas) | Rp999.900 |
| Wipro LPG Regulator (Regulator Gas) | Rp439.900 |
| Muraku LPG Regulator Tanaka (Regulator Gas) | Rp289.900 |
| Chiyoda Seiki Gas Regulator (Regulator Gas) | Rp1.199.900 |
| WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas) | Rp91.900 |
| TEKIRO Heavy Duty Welding Regulator (Regulator Las) | Rp439.900 |
| MultiPro LPG Regulator 129 (Regulator Gas) | Rp409.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20LPG%20Gas%20Regulator%20(Regulator%20Gas)/P102622423-3.jpg)

/geP106982590-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20LPG%20Regulator%20(Regulator%20Gas)/q4P104578940-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Muraku%20LPG%20Regulator%20Tanaka%20(Regulator%20Gas)/n3P107848831-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Chiyoda%20Seiki%20Gas%20Regulator%20(Regulator%20Gas)/irP103763675-3.jpg)
/5eP105297194-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TEKIRO%20Heavy%20Duty%20Welding%20Regulator%20(Regulator%20Las)/7dP105678265-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/MultiPro%20LPG%20Regulator%20129%20(Regulator%20Gas)/r6P107196978-2.jpg)
/doP108437492-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single%20Stage%20Reduction%20Regulator%20(Regulator%20Gas)/qlP103672957-2.jpg)
/5kP105297200-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Daesung%20Regulator/4jP105444163-5.jpg)
/8nP106800311-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/MultiPro%20LPG%20Regulator%20(Regulator%20Gas)/22P107197074-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/STAHLWERK%20Acetylene%20Oxygen%20LPG%20Gas%20Regulator%20(Regulator%20Las)/reP106947986-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)